ACUITY 5 inch PAR30 Lithonia Lighting Clear Diffuse Narrow Reflector Flange, White
Description
For use with housings L5 and L5R. Construction: All finishes are one-piece aluminum open reflectors with integral white flange. Installation: Socket to trim interface. Retaining clips pull and snap on to top of trim to hold trim inside housing. Listing: UL Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | 5 in Open Deep Full Reflector Trim |
Type | Narrow Flange | Lamp Type | R20/BR30/PAR30/PAR38 Incandescent |
Housing Material | Aluminum | Series | 5O2 |
Lamp Wattage | 50/60/65/75 W | Diameter | 13 mm ID x 162 mm OD |
Height | 146 mm | Color | White, Clear Diffuse Reflector |
For Use With | L5, L5R Housings | Standards | cULus Listed |
Application | For Residential Recessed Downlighting, Damp Locations | UPC | 745973789926 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |