ACUITY 5 ft PAR30 Trim Pot Open Reflector Narrow Flange, White
Description
For use with housings L5 and L5R. Construction: All finishes are one-piece aluminum open reflectors with integral white flange. Installation: Socket to trim interface. Retaining clips pull and snap on to top of trim to hold trim inside housing. Listing: UL Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | 5 in Downlight Finishing Trim |
Type | Narrow Flange, Deep Open | Ceiling Opening | 5-1/8 in |
Lamp Type | R20/BR30/PAR30 Incandescent | Housing Material | Aluminum |
Lamp Wattage | 50/65/75 W | Mounting Type | Torsion Spring |
Diameter | 6-3/8 in | Height | 5-3/4 in |
Color | White | For Use With | L5, L5R Recessed Housings |
Standards | cULus Listed | Application | For Residential use |
Packages
1 - UNIT - 1 | (12) - UNIT - (12) |