Abbotsford
ykl5b1m12

ACUITY 5 inch Finishing Trim Shallow Baffle, Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:975090

Description

For use with housings L5 and L5R. Construction: White baffle is an aluminum one-piece reflector with integral flange. Black baffle has white polymeric flange ring as standard. Polyester powder coat paint. Installation: Socket to trim interface. Retaining clips pull and snap onto top of reflector to hold trim inside housing. Listing: U.L. Listed to U.S. and Canadian safety standards. Damp location listed. Pull on clip Patent # (U.S.) 5707143, (Canada) 2193902

Specifications

Brand Name Acuity Brands Item Name 5 in Baffle Trim
Type Non-Adjustable, Narrow Flange, Shallow Housing Material Aluminum
Depth 127 mm Color Black Baffle

Packages

1 - UNIT - 1 12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok