![ykl5b1wr12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11944523.jpg?preset=medium)
ACUITY 5 inch Finishing Trim Shallow Baffle, White
Description
For use with housings L5 and L5R. Construction: White baffle is an aluminum one-piece reflector with integral flange. Black baffle has white polymeric flange ring as standard. Polyester powder coat paint. Installation: Socket to trim interface. Retaining clips pull and snap onto top of reflector to hold trim inside housing. Listing: U.L. Listed to U.S. and Canadian safety standards. Damp location listed. Pull on clip Patent # (U.S.) 5707143, (Canada) 2193902
Specifications
Brand Name | Lithonia Lighting | Item Name | 5 in Downlight Baffle Trim |
Type | Non-Adjustable, Shallow, Narrow Flange | Ceiling Opening | 5-1/8 in |
Lamp Type | R20/PAR20/PAR30 Incandescent | Housing Material | Aluminum |
Lamp Wattage | 50/75 W | Diameter | 6-3/8 in |
Height | 5 in | Color | White Baffle |
For Use With | L5, L5R Recessed Housings | Standards | cULus Listed |
Application | For Residential use |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |