
ACUITY 5 inch 5B2 Series Baffle Deep Narrow Flange Finishing Trim, Black
Description
One of the keys to effective recessed lighting is glare control. The steps or groves of a baffle absorb stray light to reduce glare and minimize ceiling brightness. The crisp lines and classic look of the baffle have made it the most popular of all recessed trims. The baffle is offered in white or black with the depth of the trim taller to allow for the lamp to be more recessed instead of at the ceiling line. The 5" 5B2 Series Finishing Trim is for use with housings L5 and L5R.
Specifications
Brand Name | Lithonia Lighting | Item Name | 5 in Baffle Deep Full Reflector Trim |
Type | Narrow Flange | Lamp Type | R20/BR30/PAR30/PAR38 Incandescent |
Housing Material | Aluminum | Series | 5B2 |
Lamp Wattage | 50/60/65/75 W | Mounting Type | Torsion Spring |
Diameter | 130 mm ID x 162 mm OD | Height | 137 mm |
Color | White, Black Baffle | For Use With | L5, L5R, L54, LC5 Housings |
Standards | cULus Listed | Application | For Residential Recessed Downlighting, Damp Locations |
UPC | 745975234110 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |