ACUITY 5 inch PAR20 Lithonia Lighting Directional Eyeball Trim Pot, White
Description
Lithonia 5E1 R6 5-Inch Standard Eyeball Full Reflector Recessed Light Fixture Trim, White.
Specifications
Brand Name | Lithonia Lighting | Item Name | 5 in Standard Eyeball Full Reflector Trim |
Type | Narrow Flange | Lamp Type | R20/BR30/PAR30 Incandescent |
Housing Material | Aluminum | Series | 5E1 |
Lamp Wattage | 50/65/75 W | Diameter | 98 mm ID x 162 mm OD |
Height | 76 mm | Color | White, Black Baffle |
For Use With | L5, L5R Housings | Standards | cULus Listed |
Application | For Residential Recessed Downlighting, Damp Locations |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |