ACUITY 5 inch Lithonia Lighting Adjustable Gimbal PAR30 Trim, Clear Diffuse
Description
5'' clear diffuse gimbal, PAR30, SKU - 228TKH
Specifications
Brand Name | Lithonia Lighting | Type | Trim |
Lamp Type | PAR30 | Number of Lamps | 1 |
Height | 8.75 in | Width | 4.75 in |
Color | Colorless | Standards | cUL, UL |
Application | Light Commercial, Residential | UPC | 888791528428 |
Packages
1 - UNIT - 1 | 6 - Unit - (6) |