![ykl5g2orbpar30r6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/377870255.jpg?preset=medium)
ACUITY 5 inch Lithonia Lighting Adjustable Gimbal PAR30 Trim, Oil-Rubbed Bronze
Description
5'' oil rubbed bronze gimbal, PAR30, SKU - 228TKC
Specifications
Brand Name | Lithonia Lighting | Type | Trim |
Lamp Type | PAR30 | Number of Lamps | 1 |
Height | 8.75 in | Width | 4.75 in |
Color | Bronze | Standards | cUL, UL |
Application | Light Commercial, Residential | UPC | 888791528381 |
Packages
1 - UNIT - 1 | 6 - Unit - (6) |