![ykl5g2mbpar30r6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/370610322.jpg?preset=medium)
ACUITY 5 inch Adjustable Gimbal PAR30 Trim, Matte Black
Description
5'' matte black gimbal, PAR30, SKU - 228TKG
Specifications
Brand Name | Lithonia Lighting | Item Name | Adjustable Gimbal Trim |
Type | Trim | Lamp Type | E26 Medium PAR30 |
Housing Material | Steel | Number of Lamps | 1 |
Mounting Type | Recessed | Height | 8-3/4 in |
Width | 4-3/4 in | Color | Matte Black |
Standards | cUL Listed, UL Listed | Application | For Light Commercial and Residential |
UPC | 888791528411 |
Packages
1 - UNIT - 1 | 6 - Unit - (6) |