![ykl5g2mwpar30u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155263383.jpg?preset=medium)
ACUITY 232C76 5-inch 5G2 Series PAR30 Finishing Trim - Torsion Springs Mount, Matte White
Description
For use with housings L5 and L5R. The adjustable gimbal designed for PAR30 lamps directs the light to accent a display, wall hanging, sculpture, or provide task lighting for a particular area. Ideal for residential and light commercial applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | 5 in Gimbal Trim |
Lamp Type | PAR30 | Mounting Type | Recessed |
Color | White | UPC | 745971301212 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |