
ACUITY 5 inch Lithonia Lighting Wet-Lite Narrow Drop Flange, White
Description
5H20, Trims 5 inch Outdoor Recessed Trim Halogen, White.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | WETlite™ |
Item Name | 5 in Full Reflector Trim | Type | Narrow Drop Flange |
Lamp Type | PAR30/PAR38 Incandescent | Housing Material | Aluminum |
Series | 5H2O | Lamp Wattage | 75 W |
Mounting Type | Torsion Spring | Diameter | 13.8 mm ID x 171 mm OD |
Height | 121 mm | Color | White |
For Use With | L5, L5R Housings | Standards | cULus Listed |
Application | For Residential Recessed Downlighting, Damp Locations | UPC | 745975375851 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |