DALS LIGHTING DRR6-TRIM-BK FIXT LED ACCY TRIM 6inBLK INSERT FOR DRR6
Description
Black 6 inch Deep Recessed Panel Trim compatible with our DRR6-CC recessed fixtures.
Specifications
Brand Name | DALS Lighting | Item Name | Recessed Panel Trim |
Type | Deep | Size | 6 in |
Color/Finish | Black | For Use With | DRR6-CC Regressed Panel |
Application | For Indoor/Outdoor |
Packages
1 - UNIT - 1 |