![daldrr6trimsba](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/357073341.jpg?preset=medium)
DALS LIGHTING 6 inch Notch Series Recessed Panel Trim, Sandblasted Aluminum
Description
Sand Blasted Aluminum 6 inch Recessed Panel Trim compatible with our DRR6-CC recessed fixtures.
Specifications
Brand Name | DALS Lighting | Item Name | Recessed Panel Trim |
Type | Deep | Size | 6 in |
Material | Aluminum | Color/Finish | Sand Blasted/White |
For Use With | DRR6-CC Regressed Panel | Application | For Indoor/Outdoor |
Packages
1 - UNIT - 1 |