
ELITE LIGHTING 5 inch Elite Fire Shield Compact Fluorescent (CFL) with Reflector with Fresnel Lens Trim
Description
Reflector with Fresnel Lens use with Recessed Compact Fluorescent (CFL) fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Reflector Trim with Fresnel Lens |
Lamp Type | A19/BR30/R30/PAR30 Compact Fluorescent | Lamp Wattage | 75 W R/PAR30, 60 W A19, 65 W BR30 |
Diameter | 6-1/4 in | Color | White, Chrome Reflector |
For Use With | B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Recessed Fixtures | UPC | 847801031303 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |