ELITE LIGHTING 5 inch Elite PAR30 Baffle with Gimbal Ring, White
Description
PAR30 Baffle with Gimbal Trim use with Recessed Incandescent fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Baffle Trim with Gimbal Ring |
Type | 30° Tilted, 359° Rotation | Lamp Type | PAR30 |
Lamp Wattage | 75 W | Diameter | 6-1/4 in |
Color | White, Black Baffle | For Use With | B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Recessed Fixtures |
UPC | 847801003546 |
Packages
12 - UNIT - (12) |