Abbotsford
eltb573snsn

ELITE LIGHTING 5 inchElite PAR30 Baffle w/ Gimbal Ring, Satin Nickel/Satin Nickel

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B573SN-SN

Description

PAR30 Baffle with Gimbal Trim use with Recessed Incandescent fixtures.

Specifications

Brand Name Elite Lighting Item Name 5 in Baffle Trim with Gimbal Ring
Type 30° Tilted, 359° Rotation Lamp Type PAR30
Lamp Wattage 75 W Diameter 6-1/4 in
Color Satin Nickel, Satin Nickel Baffle For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Recessed Fixtures
UPC 847801031327

Packages

1 - UNIT - 1 12 - UNIT - 12