
ELITE LIGHTING 5 inch Elite PAR30 Baffle, White with Gimbal Ring, White
Description
PAR30 Baffle with Gimbal Trim 6-1/4in
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Adjustable Gimbal Trim |
Lamp Type | PAR30/R30/BR30, A19 Incandescent | Lamp Wattage | PAR30/R30: 75 W, A19: 60 W, BR30: 65 W |
Diameter | 6-1/4 in OD | Height | 6-1/2 in |
Color | White, White Baffle | For Use With | B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Housings |
UPC | 847801003539 |
Packages
12 - UNIT - (12) |