Abbotsford
eltb502wh

ELITE LIGHTING 5 inch Elite Eyeball Trim, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B502WH

Description

Eyeball trim use with Recessed Incandescent fixtures.

Specifications

Brand Name Elite Lighting Item Name 5 in Adjustable Trim
Lamp Type PAR30/R30/BR30, A19 Incandescent Lamp Wattage R/PAR30: 75 W, A19: 60 W, BR30: 65 W
Diameter 158.75 mm OD Color White
For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Housings UPC 847801003416

Packages

1 - UNIT - 1 12 - UNIT - (12)