
ELITE LIGHTING 5 inch Elite Shower Trim, White
Description
Metal Shower Trim use with Recessed Compact Fluorescent (CFL) fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Shower Trim |
Lamp Type | A19/BR30/R30/PAR30 Compact Fluorescent | Housing Material | Metal |
Lamp Wattage | 75 W R/PAR30, 60 W A19, 65 W BR30 | Diameter | 6-1/4 in |
Color | White | For Use With | B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Recessed Fixtures |
UPC | 847801003829 |
Packages
24 - UNIT - (24) |