![eltb505w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613911.jpg?preset=medium)
ELITE LIGHTING 5 inch Elite Metal Fresnel Lens Trim, White
Description
Metal Fresnel Lens trim use with Recessed Compact Fluorescent (CFL) fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Trim with Fresnel Lens |
Lamp Type | Compact Fluorescent, Incandescent | Housing Material | Metal |
Lamp Wattage | UP to 26 W | Diameter | 6-1/4 in OD |
Color | White | For Use With | B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Housings |
Application | For General Lighting | UPC | 847801621405 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |