ELITE LIGHTING 5 inch Elite Stepped Baffle Trim, Copper/Copper
Description
Stepped Baffle trim, 6-1/4 copper trim.
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Stepped Baffle Trim |
Lamp Type | A19/BR30/R30/PAR30 Compact Fluorescent | Housing Material | Aluminum |
Lamp Wattage | 75 W R/PAR30, 60 W A19, 65 W BR30 | Diameter | 6-1/4 in |
Color | Copper, Copper Baffle | For Use With | B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Recessed Fixtures |
UPC | 847801015761 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |