![eltb530snsn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613552.jpg?preset=medium)
ELITE LIGHTING 5 inch Elite Stepped Baffle Trim, Satin Nickel
Description
Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Stepped Baffle Trim |
Ceiling Opening | 5-1/2 in | Lamp Type | Compact Fluorescent, PAR30/R30/BR30 and A19 Incandescent |
Housing Material | Aluminum | Lamp Wattage | Compact Fluorescent: UP to 26 W, PAR30/R30: 75 W, A19: 60 W, BR30: 65 W |
Diameter | 6-1/4 in OD | Height | 6-1/2 in |
Color | Satin Nickel, Satin Nickel Baffle | For Use With | B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC, B25-GU24-IC, B25-GU24-RIC Housings |
Standards | UL and ETL Listed | UPC | 847801003324 |
Packages
12 - UNIT - (12) |