Abbotsford
eltb663wh

ELITE LIGHTING 6 inch Elite PAR30 Gimbal Trim, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B663WH

Description

PAR30 Gimbal Trim (30° Tilt) trim use with Recessed Incandescent fixtures.

Specifications

Brand Name Elite Lighting Item Name 6 in Adjustable Gimbal Trim
Type 30° Tilted, 359° Rotation Lamp Type PAR30/R30/BR30, A19 Incandescent
Lamp Wattage PAR30/R30: 75 W, A19: 60 W, BR30: 65 W Diameter 203.2 mm OD
Color White For Use With EZ6IC-AT, EZ6RIC-AT, EZ26IC-AT, EZ26RIC-AT, B6IC-AT-W, B6RIC-AT-W, B26IC-AT-W, B26RIC-AT-W Housings
UPC 847801002891

Packages

1 - UNIT - 1 6 - UNIT - 6