ELITE LIGHTING 6 inch Elite R/PAR 30 Open Trim
Description
Incandescent open trim white trim/ring.
Specifications
Brand Name | Elite Lighting | Item Name | 6 in Open Baffle Trim |
Type | Round | Lamp Type | PAR30/R30/BR30, A19 Incandescent |
Lamp Wattage | PAR30/R30: 75 W, A19: 60 W, BR30: 65 W | Mounting Type | Ceiling |
Diameter | 203.2 mm OD | Color | White, White Baffle |
For Use With | B6IC-AT-W, B6RIC-AT-W, B26IC-AT-W, B26RIC-AT-W, B6IC-100-AT-W, B600-IC, B6-AT, B6R-AT, B26R-AT, B26-AT Housings | Application | For Residential/Commercial Applications |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |