![iwaledprestotrmdl6idblk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164288437.jpg?preset=medium)
STANDARD PRODUCTS 6 inch Round LED Presto Trim, Black
Description
FEATURES:• Size (in): 6• Shape: Round• Trim Type: Smooth• Trim Colour: Black• Type of Accessory: Trim
Specifications
Brand Name | Standard Products | Item Name | 6 in Trim |
Type | Smooth | DLC | N |
Diameter | 6 in | Color | Black |
Application | For Residential Lighting Applications | UPC | 069549643468 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 | 120 - UNIT - 120 |