STANDARD PRODUCTS 6 inch Round LED Presto Trim, Silver
Description
FEATURES AND BENEFITS:• Size (in): 6• Shape: Round• Trim Type: Smooth• Trim Colour: Silver• Type of Accessory: Trim
Specifications
Brand Name | Standard Products | Item Name | 6 in Trim |
Type | Round, Smooth | Lamp Type | LED |
DLC | N | Color | Silver |
Standards | cULus Listed | UPC | 069549643475 |
Packages
1 - UNIT - 1 |