![iwaledprestotrmdl6idwhi](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12208371.jpg?preset=medium)
STANDARD PRODUCTS 6 inch Round LED Presto Trim, White
Description
FEATURES AND BENEFITS:• Size (in): 6• Shape: Round• Trim Type: Smooth• Trim Colour: White• Type of Accessory: Trim
Specifications
Brand Name | Standard Products | Item Name | 6 in Trim |
Type | Round, Smooth | Lamp Type | LED |
DLC | N | Color | White |
Standards | cULus Listed | UPC | 069549643437 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 | 120 - UNIT - 120 |