
STANDARD PRODUCTS 6 inch Slim Flexled Series Trim, Black
Description
Fits tight around the module which sits flush with the ceiling. Ideal when more emphasis is needed for decorative finish.FEATURES:• Shape: Round• Trim size: 6"• Trim material: Die-cast aluminium• Aperture: Round• Style: Slim• Colour: Black
Specifications
Brand Name | Standard Products | Sub Brand | FlexLED |
Item Name | 6 in Trim | Type | Round, Slim |
Housing Material | Die-Cast Aluminum | DLC | N |
Diameter | 5-31/32 in | Color | Black |
For Use With | 63310 4 in Junction Box, 63308, 63309 Surface Mount Housings, 11.8 W 63221, 63222, 63223, 14.7 W 63224, 63225, 63226 Modules | Standards | CSAus Certified |
UPC | 069549632936 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |