![iwarfl6trslmlwhstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/412381245.jpg?preset=medium)
STANDARD PRODUCTS 6-inch Round Slim Flexled Series Trim, White
Description
Fits tight around the module which sits flush with the ceiling. Ideal when more emphasis is needed for decorative finish.FEATURES:• Shape: Round• Trim size: 6"• Trim material: Die-cast aluminium• Aperture: Round• Style: Slim• Colour: White
Specifications
Brand Name | Standard Products | Sub Brand | FlexLED |
Item Name | 6 in Trim | Type | Round, Slim |
Lamp Type | LED | Housing Material | Die-Cast Aluminum |
DLC | N | Lamp Wattage | 11.8/14.7 W |
Mounting Type | Ceiling | Diameter | 2-3/4 in ID x 5-31/32 in OD |
Height | 7/16 in | Color | White |
For Use With | 63221, 63222, 63223, 63224, 63225, 63226 Standard LED Modules | UPC | 069549632929 |