Abbotsford
iwarfltrslmlgrystd

STANDARD PRODUCTS 6 inch Round Slim FlexLED Trim, Grey

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63294

Description

FEATURES & BENEFITS:• Colour: Grey• Shape: Round• Types: Slim

Specifications

Brand Name Standard Products Sub Brand FlexLED
Item Name 6 in Baffle Trim Type Slim, Round
Housing Material Die-Cast Aluminum DLC N
Diameter 6 in Color Gray
For Use With Surface Mount Junction Box Application Ideal when more Emphasis is needed for Decorative Finish
UPC 069549632943

Packages

1 - UNIT - 1 30 - UNIT - 30