ACUITY 5 inch Round Baffle Adjustable Eyeball Trim - Black, White Trim Ring
Description
5" Round Baffle Adjustable Eyeball Trim - Black, White Trim Ring.
Specifications
Brand Name | Juno | Item Name | 5 in Adjustable Eyeball with Baffle Trim |
Type | Round | Lamp Type | PAR20/R20 |
Series | 208 | Lamp Wattage | 50 W |
Mounting Type | Ceiling | Diameter | 6-1/4 in OD |
Color | Black Baffle, White Trim | For Use With | IC20/IC20 W/IC20 S/IC20R Recessed Lighting Housings |
Packages
1 - UNIT - 1 |