ACUITY 6 inch 5-3/4 inch Aperture 7 5/8 inch Outer Diameter Trim Series Adjustable Gimbal Ring in Black Baffle, White Trim
Description
6" Adjustable Gimbal Ring in Baffle Trim, Black, White Trim Ring
Specifications
Brand Name | Juno | Item Name | 6 in Adjustable Gimbal Baffle Trim |
Type | Round | Ceiling Opening | 5-3/4 in |
Lamp Type | PAR38 | Series | 224 |
Lamp Wattage | 75/150 W | Diameter | 7-5/8 in |
Color | Black Baffle, White Trim | For Use With | IC2, TC2/TC2R, APT2 Series Housing |
UPC | 661209100092 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |