![jun24babz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326692635.jpg?preset=medium)
ACUITY 6-inch 24 Series PAR30 Downlight Tapered Trim - Black Baffle, Classic Aged Bronze Trim
Description
The 24-series tapered baffle trim. It has black baffle and Classic Aged Bronze trim ring finish. 7-5/8" Outer diameter, 5-3/4" aperture.
Specifications
Brand Name | Juno | Item Name | 6 in Downlight Tapered Baffle Trim |
Ceiling Opening | 5-3/4 in | Lamp Type | PAR30 Incandescent |
Series | 24B | Width | 7-5/8 in |
Color | Black Baffle, Classic Aged Bronze Trim Ring | For Use With | IC2/TC2/TC2R/IC22/IC22W/IC22S/IC22R/IC22LEDG4/IC22RLEDG4/IC22LWDG4N/IC22RLWDG4N/IC922LEDG4/IC922RLEDG4/IC922LWDG4/IC922RLWDG4/IC1422LEDG4/TC1422LED4/TC922LEDG4/APT Series Standard Universal Housing |
UPC | 661209077721 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |