ACUITY 6-inch Round 250 Series BR30 Downlight Open Frame Trim, Classic Aged Bronze
Description
6" Downlight Open Frame Trim, Classic Aged Bronze. 7-5/8" Outer Diameter, 4" aperture.
Specifications
Brand Name | Juno | Item Name | 6 in Downlight Open Frame Trim |
Ceiling Opening | 4 in | Lamp Type | Incandescent/Fluorescent/HID |
Series | 250 | Lamp Wattage | 65 W |
Width | 7-5/8 in | Color | Classic Aged Bronze |
For Use With | IC2/TC2/TC2R/IC21/IC21R/IC22/IC22R/IC23/APT2 Series Deluxe Universal Housing | UPC | 661209077752 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |