
ACUITY 6 inch Trim Series Black Alzak Downlight Straight Cone, White Trim
Description
6" Downlight Straight Cone Trim, Black, White Trim Ring
Specifications
Brand Name | Juno | Item Name | 6 in Downlight Straight Cone Trim |
Ceiling Opening | 5-3/4 in | Lamp Type | PAR38/BR40 |
Lamp Wattage | 90/85/150/120 W | Diameter | 7-5/8 in |
Color | Black Trim, White Trim Ring | For Use With | IC2, TC2/TC2R, APT2 Series Housing |
UPC | 661209008237 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |