
ACUITY 6-inch Super Slope Downlight White Baffle, White Trim
Description
6-inch super slope downlight baffle trim is a white trim ring. Baffles are the most popular of all residential recessed trims.
Specifications
Brand Name | Juno | Item Name | 6 in Downlight Super Slope Baffle Trim |
Type | Round | Lamp Type | PAR38 |
Series | 604 | Lamp Wattage | 32/42/90/150 W |
Mounting Type | Ceiling | Diameter | 8-3/16 x 9-1/8 in |
Color | White, White Baffle | For Use With | IC928, TC928, TC928R, ICPL928, ICPL928R, IC928LED Recessed Light Housings |
Application | For Indoor Locations | UPC | 661209950284 |
Packages
1 - UNIT - 1 |