
ACUITY 6 inch Standard Slope Downlight White Baffle, White Trim
Description
6-inch baffle downlight trim for standard slope ceilings. Baffles are the most popular of all residential recessed trims.
Specifications
Brand Name | Juno | Item Name | 6 in Downlight Standard Slope Baffle Trim |
Type | Round | Lamp Type | PAR38 |
Series | 614 | Lamp Wattage | 32/42/90/150 W |
Mounting Type | Ceiling | Diameter | 7-5/16 x 7-3/4 in |
Color | White, White Baffle | For Use With | IC926, TC926, TC926R, ICPL926, ICPL926R, IC926LED Recessed Light Housings |
Application | For Indoor Locations | UPC | 661209950291 |
Packages
1 - UNIT - 1 |