ACUITY 6 inch JUNO Standard Sloped-Cylinder Spotlight Trim MR16 Lamp, White
Description
6" Adjustable Low Voltage Cylinder Spotlight in Baffle Trim, White, White Trim Ring
Specifications
Brand Name | Juno | Item Name | 6 in Adjustable Low Voltage Cylinder Spotlight Baffle Trim |
Type | Oval | Lamp Type | MR16 |
Series | 617 | Lamp Wattage | 35/50 W |
Width | 7-5/8 in | Color | White |
For Use With | IC926/TC926/TC926R Housing | UPC | 661209951946 |
Packages
1 - UNIT - 1 |