ACUITY 6 inch Standard Slope Downlight Clear Alzak Cone, White Trim
Description
6" Standard Slope Downlight Reflector Cone Trim, Clear Alzak, White Trim Ring
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | 6 in Reflector Trim | Type | Round Cone, Standard Slope, Round |
Lamp Type | PAR30, PAR38, BR30 | Lamp Wattage | 75/90/65/150/85/42/32 W |
Mounting Type | Ceiling | Height | 5-7/8 in |
Width | 7-3/4 in | Color | Clear Alzak, White Trim |
For Use With | IC926, TC926/TC926R, ICPL926-42, ICPL926R-32 Housings | Application | For Recessed Commercial, Recessed Residential, Damp Location |
UPC | 661209040688 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |