![jun612whzabz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12163176.jpg?preset=medium)
ACUITY 6 inch Standard Slope Downlight Wheat Haze Cone, Classic Aged Bronze Trim
Description
6" Standard Slope Downlight Reflector Cone Trim, Wheat Haze, Classic Aged Bronze Trim Ring
Specifications
Brand Name | Juno | Item Name | 6 in Downlight Reflector Cone Trim |
Type | Standard Slope | Ceiling Opening | 5-7/8 in |
Lamp Type | PAR38 | Mounting Type | Recessed |
Diameter | 7-5/16 in ID x 7-3/4 in OD | Color | Wheat Haze and Classic Aged Bronze |
UPC | 661209077837 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |