ACUITY 243WCC Indy™ C6H Downlight Open Reflector Trim, Clear
Description
6" Horizontal CFL Lenslite Quad Tube Downlight, Open Reflector, 1-Lamp, Clear Specular
Specifications
Brand Name | Indy | Item Name | 6 in Open Reflector Trim |
Ceiling Opening | 6-7/8 in | Housing Material | Die Formed Galvanized Steel |
Color | Specular Clear | For Use With | C6HQ Series Horizontal CFL Quad Tube Downlight |
Standards | UL Listed | UPC | 633044001827 |
Packages
1 - UNIT - 1 |