ACUITY 6 inch JUNO IC Rated Shallow Incandescent Housing
Description
IC21 shallow housing is ideal for applications where vertical installation space is limited.
Specifications
Brand Name | Juno | Item Name | 6 in Round Housing |
Type | New Construction, Shallow Universal | Voltage Rating | 120 V |
Ceiling Opening | 6-7/8 in | Lamp Type | A19/BR30/R20/PAR20/PAR30/PAR30L Incandescent |
Insulation Type | IC | Housing Material | 0.032 in Aluminum |
Lamp Wattage | 75 W | Number of Lamps | 1 |
Mounting Type | Ceiling | Height | 5-3/4 in |
Width | 7-1/2 in | Depth | 13-1/8 in |
Standards | UL Listed, CSA Certified | Application | For Damp Locations |
UPC | 661209700230 |
Packages
1 - UNIT - 1 |