ACUITY 6 inch JUNO IC Shallow Incandescent Remodel Housing
Description
IC21R shallow remodel housing is ideal for applications where vertical installation space is limited.
Specifications
Brand Name | Juno | Item Name | 6 in Round Housing |
Type | Shallow Universal, Remodel | Voltage Rating | 120 V |
Ceiling Opening | 6-3/4 in | Lamp Type | Incandescent |
Insulation Type | IC | Housing Material | Aluminum |
Lamp Wattage | 75 W | Number of Lamps | 1 |
Mounting Type | Ceiling | Diameter | 6 in |
Height | 5-3/4 in | Width | 13-3/4 in |
Depth | 7-5/16 in | For Use With | Downlighting |
Standards | UL, cUL Listed | Application | For Damp and Wet Locations |
UPC | 661209017666 |
Packages
1 - UNIT - 1 |