ACUITY 6 inch 120V Incandescent New Construction IC Housing with Push-In Electrical Connectors and Pre-installed Air-Loc Gasket
Description
Adjustable socket plate and detachable socket with snap-in springs to accommodate various lamp and trim combinations.PRODUCT FEATURES:- IC Air-Loc Housing - Energy efficient, sealed housing - Can be completely covered with insulation- When used with Air-Loc Gasket accessory or pre-installed gasket, stops infiltration and exfiltration of air, reducing heating and cooling costs - Trims shown with Air-Loc symbol do not require a gasket.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in IC Housing |
Type | New Construction | Voltage Rating | 120 V |
Lamp Type | A19/BR30/BR40/PAR16/PAR20/PAR30/PAR30L/PAR38/R20 Incandescent | Series | IC22 |
Includes | Push-in Electrical Connectors, Pre-installed Air-Loc Gasket | UPC | 661209559074 |
Packages
1 - UNIT - 1 |