![lcl0040](/images/no-image-en.png)
6" Lytecaster® Basic Baffle Complete Unit, Housing Non- IC, Black
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 6 in Basic Baffle Complete Unit Housing | Type | Non-IC |
Lamp Type | PAR38 | Mounting Type | Recessed |
Color | White/Black |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 100 - SS - 100 | 144 - SKID - 144 |