![lcl0040wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104190474.jpg?preset=medium)
PHILIPS LIGHTING 6-3/4 inch Aperture Lytecaster Basic Baffle Complete Unit, White
Description
"FRAME BAFFLE WHT PAR38"
Specifications
Brand Name | Lightolier | Item Name | Recessed Downlight Fixture |
Type | Non-IC | Voltage Rating | 120 - 277 VAC |
Ceiling Opening | 6-3/4 in | Lamp Type | PAR38/BR40/A19 LED |
Housing Material | Aluminum | Lamp Wattage | 150/100 W |
Standards | CSA Certified | Application | For Damp Location |
UPC | 662057608051 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 100 - SS - 100 | 144 - SKID - 144 |