PHILIPS LIGHTING 5 inch Aperture Lytecaster Basic White Reflector Reflector Trim
Description
Reflector: Hydroformed aluminum, .040 thick, (18 ga.); non-yellowing, scratch resistant Perma White Finish, 88% reflectance; white trim flange.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 6-1/8 in Open Reflector Trim | Type | Symmetric, Direct, Round |
Lamp Type | Incandescent | Housing Material | Aluminum |
Lamp Wattage | 85 W | Number of Lamps | 1 |
Mounting Type | Recessed | Diameter | 155.575 mm |
Height | 7.1 in | Width | 7.4 in |
Color | White | Application | Indoor Commercial - Recessed Downlights |
UPC | 784197120696 |
Packages
1 - UNIT - 1 | 336 - SKID - 336 |