PHILIPS LIGHTING 5-1/4 inch Aperture Lytecaster Incandescent Downlight Adjustable PAR30, White
Description
Lamp rotates 360° horizontally and 30° vertically. It is ¿ush with trim and can be aimed without removing trim. Suited to sloped ceilings up to 30°. General or accent lighting. Easy back relamping.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 5 in Adjustable Gimbal Trim | Lamp Type | PAR30S |
Housing Material | Hydroformed Aluminum | Lamp Wattage | 75 W |
Diameter | 6 in OD | Color | High Gloss White |
Standards | cULus Listed | Application | For Dry Locations |
UPC | 624563077905 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 294 - SKID - 294 |