![lcl1146cl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685988.jpg?preset=medium)
CANLYTE 1146CL DEEP ALZAK REFLECTOR
Description
The best efficiency and glare control. Lamp is fully recessed in a deep, specular Alzak® reflector, precisely contoured to assure 38° shielding of lamp and lamp image. Vertically adjustable socket holder on 1100 series provides lamping flexibility.
Specifications
Brand Name | Lightolier | Item Name | Reflector Trim |
Type | Direct Light Outlet, Symmetric | Lamp Type | Compact Fluorescent/Incandescent |
Height | 8-1/2 in | Width | 6-1/4 in |
Color | Specular Clear Alzak | UPC | 624563016263 |
Packages
1 - UNIT - 1 | 50 - SS - 50 | 210 - SKID - 210 |