PHILIPS LIGHTING 6 inch Lytecaster Basic Baffle and Cone Reflector Trim, Chrome
Description
Precision-fitted, high temperature phenolic baffle or horizontal grooves reduces glare. Aluminum reflector finished in white operates effectively with A and Quad Tube lamps as well as PAR and BR lamps. Economical choice for low budget applications.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 6-3/4 in Basic Cone | Type | Indoor, Direct Light Outlet |
Voltage Rating | 120 V | Ceiling Opening | 6-3/4 in |
Housing Material | Aluminum | Number of Lamps | 1 |
Diameter | 146 mm | Height | 200 mm |
Color | Matte Chrome | Application | For Indoor Commercial - Recessed Downlights |
UPC | 662057672144 |
Packages
1 - UNIT - 1 | 288 - SKID - 288 |